text.skipToContent text.skipToNavigation


6410-12-14-O

Straight Thread O-Ring

Item #100143862
each
    Shipment Options

Product details

  • Male ORB to Female ORB Adapter w/ 3/4" Male Port Size to 7/8" Female Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Adapter
End Size 7/8 O-Ring Boss(f)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1 1/2 in
Material Steel
Overall Length 1.71 in
Male Port Size 3/4 in
Female Port Size 7/8
Weight 0.0 LB

You May Also Like