text.skipToContent text.skipToNavigation


6410-14-08-O

Straight Thread O-Ring

Item #100143866
each
    Shipment Options

Product details

  • Male ORB to Female ORB Adapter w/ 7/8" Male Port Size to 1/2" Female Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Adapter
End Size 1/2 O-Ring Boss(f)
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 7/8 in
Length 1.08 in
Hex Size 1 3/8 in
O-Ring Boss Thread 3/4-16 Female to 13/16-12 Male
Material Steel
Overall Length 1.08 in
Male Port Size 7/8 in
Female Port Size 1/2
Weight 0.34 LB

You May Also Like