Product details
- Male ORB to Female ORB Adapter w/ 7/8" Male Port Size to 3/4" Female Port Size
Specifications
No. of Ends | 2 |
O-Ring Boss Thread | 1 1/16-12 Female to 1 3/16-12 Male |
Male Port Size | 7/8 in |
End Size | 3/4 O-Ring Boss(f) |
Fitting Description | Adapter |
Female Port Size | 3/4 |
Hex Size | 1 3/8 in |
Fitting Type | Adapter |
Overall Length | 1.71 in |
Tube Outside Diameter | 7/8 in |
Fitting Angle | Straight |
Length | 1.710 in |
Material | Steel |
End Types | O-Ring Boss |
SAE Reference No. | N/A |
Weight | 0.376 LB |