text.skipToContent text.skipToNavigation


6410-14-16-O

Straight Thread O-Ring

Item #100143869
each
    Shipment Options

Product details

  • Male ORB to Female ORB Adapter w/ 7/8 1" Male Port Size to 1" Female Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Adapter
End Size 1 O-Ring Boss(f)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1 1/2 in
Material Steel
Overall Length 1 3/4 in
Male Port Size 1 in
Female Port Size 1
Weight 0.0 LB

You May Also Like