text.skipToContent text.skipToNavigation


6410-16-04-O

Straight Thread O-Ring

Item #100143870
each
    Shipment Options

Product details

  • Male ORB to Female ORB Adapter w/ 1 1/4" Male Port Size to 1/4" Female Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Adapter
End Size 1/4 O-Ring Boss(f)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1 1/2 in
Material Steel
Overall Length 1.13 in
Male Port Size 1 1/4 in
Female Port Size 1/4
Weight 0.386 LB

You May Also Like