text.skipToContent text.skipToNavigation


6410-16-06-O

Straight Thread O-Ring

Item #100143871
each
    Shipment Options

Product details

  • Male ORB to Female ORB Adapter w/ 1" Male Port Size to 3/8" Female Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Adapter
End Size 3/8 O-Ring Boss(f)
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 1 in
Length 1.13 in
Hex Size 1 1/2 in
O-Ring Boss Thread 9/16-18 Female to 1 5/16-12 Male
Material Steel
Overall Length 1.13 in
Male Port Size 1 in
Female Port Size 3/8
Weight 0.387 LB

You May Also Like