text.skipToContent text.skipToNavigation


6410-16-12-O-SS

Straight Thread O-Ring

Item #100143876
each

Product details

  • Male ORB to Female ORB Adapter w/ 1" Male Port Size to 3/4" Female Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Adapter
End Size 3/4 O-Ring Boss(f)
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 1 in
Length 1.71 in
Hex Size 1 1/2 in
O-Ring Boss Thread 1 1/16-12 Female to 1 5/16-12 Male
Material Stainless Steel
Overall Length 1.71 in
Male Port Size 1 in
Female Port Size 3/4
Weight 0.46 LB

You May Also Like