text.skipToContent text.skipToNavigation


6410-16-20-O

Straight Thread O-Ring

Item #100143878

Product details

  • Male ORB to Female ORB Adapter w/ 1" Male Port Size to 1 1/4" Female Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Adapter
End Size 1 1/4 O-Ring Boss(f)
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 1 in
Length 2.14 in
Hex Size 2 1/8 in
O-Ring Boss Thread 1 5/8-12 Female to 1 5/16-12 Male
Material Steel
Overall Length 2.14 in
Male Port Size 1 in
Female Port Size 1 1/4
Weight 1.1 LB

You May Also Like