Product details
- Male ORB to Female ORB Adapter w/ 1 1/4" Male Port Size to 1" Female Port Size
- Stainless Steel
Specifications
Fitting Type | Adapter |
Length | 1.190 in |
SAE Reference No. | N/A |
Hex Size | 1 7/8 in |
Tube Outside Diameter | 1 1/4 in |
No. of Ends | 2 |
Male Port Size | 1 1/4 in |
End Size | 1 O-Ring Boss(f) |
Female Port Size | 1 |
Fitting Angle | Straight |
Fitting Description | Adapter |
Material | Stainless Steel |
End Types | O-Ring Boss |
Overall Length | 1.19 in |
O-Ring Boss Thread | 1 7/8-12 Female to 1 5/8-12 Male |
Weight | 0.398 LB |