Product details
- Male ORB to Female ORB Adapter w/ 1 1/4" Male Port Size to 1 1/2" Female Port Size
Specifications
Fitting Type | Adapter |
SAE Reference No. | N/A |
Fitting Description | Adapter |
Overall Length | 1.89 in |
End Size | 1 1/2 O-Ring Boss(f) |
No. of Ends | 2 |
Hex Size | 2 1/4 in |
Material | Steel |
Female Port Size | 1 1/2 |
End Types | O-Ring Boss |
Fitting Angle | Straight |
Length | 1.890 in |
Tube Outside Diameter | 1 1/4 in |
Male Port Size | 1 1/4 in |
Weight | 0.85 LB |