text.skipToContent text.skipToNavigation


6410-24-12-O

Straight Thread O-Ring

Item #100143890
each

Alternate Products

Product details

  • Male ORB to Female ORB Adapter w/ 1 1/2" Male Port Size to 3/4" Female Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Adapter
End Size 3/4 O-Ring Boss(f)
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 1 1/2 in
Length 1 in
Hex Size 2 1/8 in
O-Ring Boss Thread 9/16-18 Female to 1 7/8-12 Male
Material Steel
Overall Length 1 in
Male Port Size 1 1/2 in
Female Port Size 3/4
Weight 0.664 LB

You May Also Like