text.skipToContent text.skipToNavigation


6410-24-16-O-SS

Straight Thread O-Ring

Item #100143893

Product details

  • Male ORB to Female ORB Adapter w/ 1 1/2" Male Port Size to 1" Female Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Adapter
End Size 1 O-Ring Boss(f)
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 1 1/2 in
Length 1 in
Hex Size 2 1/8 in
O-Ring Boss Thread 1 5/16-12 Female to 1 7/8-12 Male
Material Stainless Steel
Overall Length 1 in
Male Port Size 1 1/2 in
Female Port Size 1
Weight 0.702 LB

You May Also Like