text.skipToContent text.skipToNavigation


6410-32-24-O-SS

Straight Thread O-Ring

Item #100143900
each

Product details

  • Male ORB to Female ORB Adapter w/ 2" Male Port Size to 1 1/2" Female Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Adapter
End Size 1 1/2 O-Ring Boss(f)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 2 3/4 in
Material Stainless Steel
Overall Length 1.44 in
Male Port Size 2 in
Female Port Size 1 1/2
Weight 1.5 LB

You May Also Like