text.skipToContent text.skipToNavigation


6410-32-24-O

Straight Thread O-Ring

Item #100143899
each
    Shipment Options

Alternate Products

Product details

  • Male ORB to Female ORB Adapter w/ 2" Male Port Size to 1 1/2" Female Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Adapter
End Size 1 1/2 O-Ring Boss(f)
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 2 in
Length 1.44 in
Hex Size 2 3/4 in
O-Ring Boss Thread 1 7/8-12 Female to 2 1/2-12 Male
Material Steel
Overall Length 1.44 in
Male Port Size 2 in
Female Port Size 1 1/2
Weight 1.48 LB

You May Also Like