text.skipToContent text.skipToNavigation


6500-03-03-SS

SAE 37° (JIC) Flare

Item #100143906
each

Product details

  • 90° Swivel Nut Elbow w/ 3/16" Female 37° JIC Swivel x 3/16" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Elbow
Fitting Description 90° Swivel Nut Elbow
End Size 3/16 JIC(f)
3/16 JIC(m)
Material Stainless Steel
Fitting Angle 90°, Swivel
SAE Reference No. 070221
Across Wrench Flats 7/16 in
Tube O.D. 3/16 in
Tube O.D. 1 3/16 in
End Types 2 JIC 37°
M 0.83 in
M1 1 in
Weight 0.075 LB

You May Also Like