text.skipToContent text.skipToNavigation


6500-06-06-FG

SAE 37° (JIC) Flare

Item #100143912
each
    Shipment Options

Alternate Products

Product details

  • 90° Swivel Nut Elbow w/ 3/8" Female 37° JIC Swivel x 3/8" Male 37° JIC
  • Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Elbow
Fitting Description 90° Swivel Nut Elbow
End Size 3/8 JIC(m)
3/8 JIC(f)
Material Forged Steel
Fitting Angle 90°, Swivel
SAE Reference No. 070221
Across Wrench Flats 5/8 in
Tube O.D. 3/8 in
Tube O.D. 1 3/8 in
End Types 2 JIC 37°
M 1.06 in
M1 1.25 in
Weight 0.131 LB
Package Quantity 1.0 Piece

You May Also Like