Product details
- 90° Swivel Nut Elbow w/ 1/2" Female 37° JIC Swivel x 1/2" Male 37° JIC
- Stainless Steel
Specifications
End Size | 1/2 JIC(m), 1/2 JIC(f) |
No. of Ends | 2 |
Fitting Type | Elbow |
Fitting Angle | 90°, Swivel |
Material | Stainless Steel |
SAE Reference No. | 070221 |
Tube O.D. | 1/2 in |
Tube O.D. 1 | 1/2 in |
End Types | JIC 37° |
Across Wrench Flats | 13/16 in |
End Types 2 | JIC 37° |
Fitting Description | 90° Swivel Nut Elbow |
M | 1.25 in |
M1 | 1.38 in |
Weight | 0.375 LB |