Product details
- 90° Swivel Nut Elbow w/ 5/8" Female 37° JIC Swivel x 5/8" Male 37° JIC
- Stainless Steel
Specifications
No. of Ends | 2 |
M1 | 1.62 in |
Fitting Description | 90° Swivel Nut Elbow |
Tube O.D. | 5/8 in |
Fitting Angle | 90°, Swivel |
SAE Reference No. | 070221 |
Fitting Type | Elbow |
Material | Stainless Steel |
Tube O.D. 1 | 5/8 in |
M | 1.45 in |
End Size | 5/8 JIC(m), 5/8 JIC(f) |
Across Wrench Flats | 15/16 in |
End Types 2 | JIC 37° |
End Types | JIC 37° |
Weight | 0.588 LB |