Product details
- 90° Swivel Nut Elbow w/ 1" Female 37° JIC Swivel x 1" Male 37° JIC
- Stainless Steel
Specifications
Tube O.D. 1 | 1 in |
M1 | 2 in |
M | 1.81 in |
No. of Ends | 2 |
Material | Stainless Steel |
Fitting Description | 90° Swivel Nut Elbow |
End Types 2 | JIC 37° |
Fitting Type | Elbow |
SAE Reference No. | 070221 |
Tube O.D. | 1 in |
Fitting Angle | 90°, Swivel |
End Size | 1 JIC(m), 1 JIC(f) |
Across Wrench Flats | 1 3/8 in |
End Types | JIC 37° |
Weight | 1.806 LB |