text.skipToContent text.skipToNavigation


6500-20-20-SS

SAE 37° (JIC) Flare

Item #100143932
each

Product details

  • 90° Swivel Nut Elbow w/ 1 1/4" Female 37° JIC Swivel x 1 1/4" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Elbow
Fitting Description 90° Swivel Nut Elbow
End Size 1 1/4 JIC(m)
1 1/4 JIC(f)
Material Stainless Steel
Fitting Angle 90°, Swivel
SAE Reference No. 070221
Across Wrench Flats 1 3/4 in
Tube O.D. 1 1/4 in
Tube O.D. 1 1 1/4 in
End Types 2 JIC 37°
M 2 in
M1 2.31 in
Weight 2.931 LB

You May Also Like