Product details
- 90° Swivel Nut Elbow w/ 1 1/2" Female 37° JIC Swivel x 1 1/2" Male 37° JIC
- Stainless Steel
Specifications
Fitting Type | Elbow |
Tube O.D. | 1 1/2 in |
Fitting Description | 90° Swivel Nut Elbow |
Tube O.D. 1 | 1 1/2 in |
Material | Stainless Steel |
No. of Ends | 2 |
End Types 2 | JIC 37° |
M1 | 2.59 in |
End Types | JIC 37° |
Fitting Angle | 90°, Swivel |
SAE Reference No. | 070221 |
Across Wrench Flats | 2 in |
M | 2.33 in |
End Size | 1 1/2 JIC(m), 1 1/2 JIC(f) |
Weight | 4.625 LB |