text.skipToContent text.skipToNavigation


6500-L-16-16-SS

SAE 37° (JIC) Flare

Item #100143941
each

Product details

  • 90° Swivel Nut Elbow Long w/ 1" Female 37° JIC Swivel x 1" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Elbow, Long
Fitting Description 90° Swivel Nut Elbow Long
End Size 1 JIC(f)
1 JIC(m)
Material Stainless Steel
Fitting Angle 90°, Swivel
SAE Reference No. N/A
Across Wrench Flats 1 3/8 in
Tube O.D. 1 in
Tube O.D. 1 1 in
End Types 2 JIC 37°
M 1.81 in
M1 5 in
Weight 2.088 LB

You May Also Like