Product details
- 90° Male Pipe to JIC Swivel w/ 3/8" Female 37° JIC Swivel x 1/4" Male Pipe
- Stainless Steel
features
- Powerful 7.0 amp motor produces 300 ft lb of torque and 1800 rpm for maximum productivity
- AC/DC rocker switch enables quick selection of forward and reverse
- Friction ring socket retention system reduces downtime on applications involving frequent changing of accessories
- 8 ft fixed rubber cord is made of durable construction for longer tool life
Specifications
Tube O.D. | 3/8 in |
SAE Reference No. | N/A |
End Types | JIC 37° & NPT |
Fitting Angle | 90°, Swivel |
End Types 2 | JIC 37°, NPT |
Material | Stainless Steel |
M | 1.25 in |
Across Wrench Flats | 5/8 in |
Pipe Size | 0.25 in |
N | 1.09 in |
End Size | 1/4 NPT(m), 3/8 JIC(f) |
Fitting Type | Elbow |
Fitting Description | 90° Male Pipe to JIC Swivel |
No. of Ends | 2 |
Weight | 0.2 LB |