text.skipToContent text.skipToNavigation


6501-06-06-SS

SAE 37° (JIC) Flare

Item #100143947
each
    Shipment Options

Product details

  • 90° Male Pipe to JIC Swivel w/ 3/8" Female 37° JIC Swivel x 3/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 90° Male Pipe to JIC Swivel
End Size 3/8 NPT(m)
3/8 JIC(f)
Material Stainless Steel
Fitting Angle 90°, Swivel
SAE Reference No. N/A
Across Wrench Flats 13/16 in
Tube O.D. 3/8 in
Pipe Size 3/8 in
End Types 2 JIC 37°
NPT
M 1.33 in
N 1.22 in
Weight 0.375 LB

You May Also Like