text.skipToContent text.skipToNavigation


6501-08-08-SS

SAE 37° (JIC) Flare

Item #100143952
each

Product details

  • 90° Male Pipe to JIC Swivel w/ 1/2" Female 37° JIC Swivel x 1/2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 90° Male Pipe to JIC Swivel
End Size 1/2 NPT(m)
1/2 JIC(f)
Material Stainless Steel
Fitting Angle 90°, Swivel
SAE Reference No. N/A
Across Wrench Flats 15/16 in
Tube O.D. 1/2 in
Pipe Size 1/2 in
End Types 2 JIC 37°
NPT
M 1.47 in
N 1.47 in
Weight 0.588 LB

You May Also Like