text.skipToContent text.skipToNavigation


6501-12-12-SS

SAE 37° (JIC) Flare

Item #100143955
each

Product details

  • 90° Male Pipe to JIC Swivel w/ 3/4" Female 37° JIC Swivel x 3/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 90° Male Pipe to JIC Swivel
End Size 3/4 NPT(m)
3/4 JIC(f)
Material Stainless Steel
Fitting Angle 90°, Swivel
SAE Reference No. N/A
Across Wrench Flats 1 1/8 in
Tube O.D. 3/4 in
Pipe Size 3/4 in
End Types 2 JIC 37°
NPT
M 1.75 in
N 1.59 in
Weight 1.044 LB

You May Also Like