text.skipToContent text.skipToNavigation


6501-16-16-SS

SAE 37° (JIC) Flare

Item #100143957
each

Product details

  • 90° Male Pipe to JIC Swivel w/ 1" Female 37° JIC Swivel x 1" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 90° Male Pipe to JIC Swivel
End Size 1 JIC(f)
1 NPT(m)
Material Stainless Steel
Fitting Angle 90°, Swivel
SAE Reference No. N/A
Across Wrench Flats 1 3/8 in
Tube O.D. 1 in
Pipe Size 1 in
End Types 2 NPT
JIC 37°
M 2 in
N 1.97 in
Weight 1.806 LB

You May Also Like