Product details
- 90° Male Pipe to JIC Swivel w/ 1 1/2" Female 37° JIC Swivel x 1 1/2" Male Pipe
- Stainless Steel
Specifications
SAE Reference No. | N/A |
Across Wrench Flats | 2 in |
M | 2.59 in |
Fitting Angle | 90°, Swivel |
End Types 2 | JIC 37°, NPT |
N | 2.64 in |
End Types | JIC 37° & NPT |
End Size | 1 1/2 NPT(m), 1 1/2 JIC(f) |
Material | Stainless Steel |
Fitting Type | Elbow |
Fitting Description | 90° Male Pipe to JIC Swivel |
Tube O.D. | 1 1/2 in |
Pipe Size | 1.5 in |
No. of Ends | 2 |
Weight | 2.443 LB |