text.skipToContent text.skipToNavigation


6502-04-04-SS

SAE 37° (JIC) Flare

Item #100143963
each

Product details

  • 45° Swivel Nut Elbow w/ 1/4" Female 37° JIC Swivel x 1/4" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Elbow
Fitting Description 45° Swivel Nut Elbow
End Size 1/4 JIC(m)
1/4 JIC(f)
Material Stainless Steel
Fitting Angle 45°, Swivel
SAE Reference No. 070321
Across Wrench Flats 1/2 in
Tube O.D. 1/4 in
Tube O.D. 1 1/4 in
End Types 2 JIC 37°
M 0.94 in
N 0.72 in
Weight 0.062 LB

You May Also Like