text.skipToContent text.skipToNavigation


6502-08-08-SS

SAE 37° (JIC) Flare

Item #100143968

Product details

  • 45° Swivel Nut Elbow w/ 1/2" Female 37° JIC Swivel x 1/2" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Elbow
Fitting Description 45° Swivel Nut Elbow
End Size 1/2 JIC(f)
1/2 JIC(m)
Material Stainless Steel
Fitting Angle 45°, Swivel
SAE Reference No. 070321
Across Wrench Flats 1 3/16 in
Tube O.D. 1/2 in
Tube O.D. 1 1/2 in
End Types 2 JIC 37°
M 1.28 in
N 0.98 in
Weight 0.3 LB

You May Also Like