text.skipToContent text.skipToNavigation


6502-10-10-SS

SAE 37° (JIC) Flare

Item #100143970
each
    Shipment Options

Product details

  • 45° Swivel Nut Elbow w/ 5/8" Female 37° JIC Swivel x 5/8" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Elbow
Fitting Description 45° Swivel Nut Elbow
End Size 5/8 JIC(m)
5/8 JIC(f)
Material Stainless Steel
Fitting Angle 45°, Swivel
SAE Reference No. 070321
Across Wrench Flats 1 5/16 in
Tube O.D. 5/8 in
Tube O.D. 1 5/8 in
End Types 2 JIC 37°
M 1.44 in
N 1.11 in
Weight 0.3 LB

You May Also Like