text.skipToContent text.skipToNavigation


6502-12-12-SS

SAE 37° (JIC) Flare

Item #100143972

Product details

  • 45° Swivel Nut Elbow w/ 3/4" Female 37° JIC Swivel x 3/4" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Elbow
Fitting Description 45° Swivel Nut Elbow
End Size 3/4 JIC(m)
3/4 JIC(f)
Material Stainless Steel
Fitting Angle 45°, Swivel
SAE Reference No. 070321
Hex Size 1 in
Across Wrench Flats 1 1/8 in
Tube O.D. 3/4 in
Tube O.D. 1 3/4 in
End Types 2 JIC 37°
M 1.5 in
N 1.28 in
Weight 0.48 LB

You May Also Like