text.skipToContent text.skipToNavigation


6502-32-32-SS

SAE 37° (JIC) Flare

Item #100143979
each

Product details

  • 45° Swivel Nut Elbow w/ 2" Female 37° JIC Swivel x 2" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Elbow
Fitting Description 45° Swivel Nut Elbow
End Size 2 JIC(m)
2 JIC(f)
Material Stainless Steel
Fitting Angle 45°, Swivel
SAE Reference No. 070321
Hex Size 2 in
Across Wrench Flats 2 5/8 in
Tube O.D. 2 in
Tube O.D. 1 2 in
End Types 2 JIC 37°
M 2.91 in
N 2.22 in
Weight 7.12 LB

You May Also Like