Product details
- 90° Female Pipe to JIC Swivel w/ 1/2" Female 37° JIC Swivel x 1/2" Female Pipe
- Stainless Steel
Specifications
End Types 2 | JIC 37°, NPT |
SAE Reference No. | N/A |
End Size | 1/2 NPT(f), 1/2 JIC(f) |
Fitting Angle | 90°, Swivel |
Across Wrench Flats | 1 1/8 in |
Female Pipe Size | 1/2 in |
Fitting Type | Elbow |
Tube O.D. | 1/2 in |
N | 1.24 in |
Material | Stainless Steel |
Fitting Description | 90° Female Pipe to JIC Swivel |
No. of Ends | 2 |
M | 1.54 in |
End Types | JIC 37° & NPT |
Weight | 1.044 LB |