text.skipToContent text.skipToNavigation


6504-08-08-SS

SAE 37° (JIC) Flare

Item #100143989
each

Product details

  • Female JIC Swivel to Male JIC w/ 1/2" Female 37° JIC Swivel x 1/2" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male JIC
End Size 1/2 JIC(m)
1/2 JIC(f)
Material Stainless Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 13/16 in
Overall Length 1 3/4 in
Tube O.D. 1/2 in
Tube O.D. 1 1/2 in
End Types 2 JIC 37°
Weight 0.0 LB

You May Also Like