Product details
- Female JIC Swivel to Male Pipe w/ 1/4" Female 37° JIC Swivel x 1/8" Male Pipe
- Stainless Steel
Specifications
Overall Length | 1.35 in |
Hex Size | 7/16 in |
End Types | JIC 37° & NPT |
Material | Stainless Steel |
Fitting Type | Adapter |
End Size Done | Yes |
End Types 2 | JIC 37°, NPT |
No. of Ends | 2 |
Fitting Description | Female JIC Swivel to Male Pipe |
Fitting Angle | Straight, Swivel |
Tube O.D. | 1/4 in |
Pipe Size | 0.125 in |
End Size | 1/8 NPT(m), 1/4 JIC(f) |
SAE Reference No. | N/A |
Weight | 0.064 LB |