Product details
- Female JIC Swivel to Male Pipe w/ 1/4" Female 37° JIC Swivel x 1/4" Male Pipe
- Stainless Steel
Specifications
End Types | JIC 37° & NPT |
Fitting Type | Adapter |
No. of Ends | 2 |
Hex Size | 9/16 in |
SAE Reference No. | N/A |
Fitting Description | Female JIC Swivel to Male Pipe |
Tube O.D. | 1/4 in |
Fitting Angle | Straight, Swivel |
End Types 2 | JIC 37°, NPT |
Overall Length | 1.45 in |
End Size | 1/4 NPT(m), 1/4 JIC(f) |
Pipe Size | 0.25 in |
Material | Stainless Steel |
Weight | 0.068 LB |