text.skipToContent text.skipToNavigation


6505-04-06

SAE 37° (JIC) Flare

Item #100144000
each

Alternate Products

Product details

  • Female JIC Swivel to Male Pipe w/ 3/8" Female 37° JIC Swivel x 1/4" Male Pipe

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male Pipe
End Size 3/8 JIC(f)
1/4 NPT(m)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 11/16 in
Overall Length 1.6 in
Tube O.D. 3/8 in
Pipe Size 1/4 in
End Types 2 NPT
JIC 37°
Weight 0.081 LB

You May Also Like