Product details
- Female JIC Swivel to Male Pipe w/ 1/2" Female 37° JIC Swivel x 3/8" Male Pipe
- Stainless Steel
Specifications
Material | Stainless Steel |
SAE Reference No. | N/A |
No. of Ends | 2 |
End Types | JIC 37° & NPT |
Tube O.D. | 1/2 in |
Hex Size | 7/8 in |
Fitting Angle | Straight, Swivel |
End Size | 3/8 NPT(m), 1/2 JIC(f) |
End Types 2 | JIC 37°, NPT |
Fitting Type | Adapter |
Fitting Description | Female JIC Swivel to Male Pipe |
Overall Length | 1.73 in |
Pipe Size | 0.375 in |
Weight | 0.25 LB |