text.skipToContent text.skipToNavigation


6505-08-08

SAE 37° (JIC) Flare

Item #100144007
each
    Shipment Options

Alternate Products

Product details

  • Female JIC Swivel to Male Pipe w/ 1/2" Female 37° JIC Swivel x 1/2" Male Pipe

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male Pipe
End Size 1/2 NPT(m)
1/2 JIC(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 7/8 in
Overall Length 1.91 in
Tube O.D. 1/2 in
Pipe Size 1/2 in
End Types 2 JIC 37°
NPT
Weight 0.2 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison