Product details
- Female JIC Swivel to Male Pipe w/ 5/8" Female 37° JIC Swivel x 1/2" Male Pipe
- Stainless Steel
Specifications
Fitting Angle | Straight, Swivel |
Pipe Size | 0.5 in |
End Types | JIC 37° & NPT |
No. of Ends | 2 |
End Types 2 | JIC 37°, NPT |
Fitting Description | Female JIC Swivel to Male Pipe |
Tube O.D. | 5/8 in |
Fitting Type | Adapter |
Overall Length | 2.28 in |
Material | Stainless Steel |
Hex Size | 1 in |
End Size | 1/2 NPT(m), 5/8 JIC(f) |
SAE Reference No. | N/A |
Weight | 0.258 LB |