text.skipToContent text.skipToNavigation


6505-08-12-SS

SAE 37° (JIC) Flare

Item #100144012
each

Product details

  • Female JIC Swivel to Male Pipe w/ 3/4" Female 37° JIC Swivel x 1/2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male Pipe
End Size 1/2 NPT(m)
3/4 JIC(f)
Material Stainless Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 1 in
Overall Length 2.174 in
Tube O.D. 3/4 in
Pipe Size 1/2 in
End Types 2 NPT
JIC 37°
Weight 0.322 LB

You May Also Like