text.skipToContent text.skipToNavigation


6505-12-12-SS

SAE 37° (JIC) Flare

Item #100144015
each
    Shipment Options

Product details

  • Female JIC Swivel to Male Pipe w/ 3/4" Female 37° JIC Swivel x 3/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male Pipe
End Size 3/4 JIC(f)
3/4 NPT(m)
Material Stainless Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 1 1/8 in
Overall Length 2.27 in
Tube O.D. 3/4 in
Pipe Size 3/4 in
End Types 2 JIC 37°
NPT
Weight 0.337 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison