text.skipToContent text.skipToNavigation


6505-32-32-SS

SAE 37° (JIC) Flare

Item #100144024

Product details

  • Female JIC Swivel to Male Pipe w/ 2" Female 37° JIC Swivel x 2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male Pipe
End Size 2 JIC(f)
2 NPT(m)
Material Stainless Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 2 1/2 in
Overall Length 3.32 in
Tube O.D. 2 in
Pipe Size 2 in
End Types 2 JIC 37°
NPT
Weight 3.725 LB

You May Also Like