text.skipToContent text.skipToNavigation


6506-02-04-SS

SAE 37° (JIC) Flare

Item #100144026
each
    Shipment Options

Product details

  • Female JIC Swivel to Female Pipe w/ 1/4" Female 37° JIC Swivel x 1/8" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female JIC Swivel to Female Pipe
End Size 1/8 NPT(f)
1/4 JIC(f)
Material Stainless Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 9/16 in
Overall Length 1.2 in
Tube O.D. 1/4 in
Female Pipe Size 1/8 in
End Size Done Yes
End Types 2 NPT
JIC 37°
Weight 0.1 LB

You May Also Like