text.skipToContent text.skipToNavigation


6506-04-05-SS

SAE 37° (JIC) Flare

Item #100144029
each
    Shipment Options

Product details

  • Female JIC Swivel to Female Pipe w/ 5/16" Female 37° JIC Swivel x 1/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female JIC Swivel to Female Pipe
End Size 5/16 JIC(f)
1/4 NPT(f)
Material Stainless Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 3/4 in
Overall Length 1.66 in
Tube O.D. 5/16 in
Female Pipe Size 1/4 in
End Types 2 NPT
JIC 37°
Weight 0.115 LB

You May Also Like