text.skipToContent text.skipToNavigation


6506-06-06-SS

SAE 37° (JIC) Flare

Item #100144032
each
    Shipment Options

Product details

  • Female JIC Swivel to Female Pipe w/ 3/8" Female 37° JIC Swivel x 3/8" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female JIC Swivel to Female Pipe
End Size 3/8 NPT(f)
3/8 JIC(f)
Material Stainless Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 7/8 in
Overall Length 1.63 in
Tube O.D. 3/8 in
Female Pipe Size 3/8 in
End Types 2 NPT
JIC 37°
Weight 0.15 LB

You May Also Like