text.skipToContent text.skipToNavigation


6506-06-10

SAE 37° (JIC) Flare

Item #100144035

Product details

  • Female JIC Swivel to Female Pipe w/ 5/8" Female 37° JIC Swivel x 3/8" Female Pipe

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female JIC Swivel to Female Pipe
End Size 5/8 JIC(f)
3/8 NPT(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 1 in
Overall Length 2 in
Tube O.D. 5/8 in
Female Pipe Size 3/8 in
End Types 2 NPT
JIC 37°
Weight 0.0 LB

You May Also Like