text.skipToContent text.skipToNavigation


6506-08-06

SAE 37° (JIC) Flare

Item #100144036

Alternate Products

Product details

  • Female JIC Swivel to Female Pipe w/ 1/2" Female 37° JIC Swivel x 1/2" Female Pipe

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female JIC Swivel to Female Pipe
End Size 1/2 NPT(f)
3/8 JIC(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 1 1/16 in
Overall Length 1.81 in
Tube O.D. 1/2 in
Female Pipe Size 1/2 in
End Types 2 JIC 37°
NPT
Weight 0.206 LB

You May Also Like