text.skipToContent text.skipToNavigation


6506-08-10-SS

SAE 37° (JIC) Flare

Item #100144041
each
    Shipment Options

Product details

  • Female JIC Swivel to Female Pipe w/ 1/2" Female 37° JIC Swivel x 1/2" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female JIC Swivel to Female Pipe
End Size 1/2 NPT(f)
5/8 JIC(f)
Material Stainless Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 1 1/8 in
Overall Length 2.08 in
Tube O.D. 1/2 in
Female Pipe Size 1/2 in
End Types 2 NPT
JIC 37°
Weight 0.222 LB

You May Also Like